This product requires certification to purchase.

200V 32A Three Phase Duplex Pump Control Panel

Zoeller Pump Co

200V 32A Three Phase Duplex Pump Control Panel

  • Fast #
  • Part #Z101186
  • Item #3447691
  • Manufacturer Part #10-1186
4.1 out of 5 Customer Rating
Brand image
Zoeller Pump Co

200V 32A Three Phase Duplex Pump Control Panel

  • Fast #
  • Part #Z101186
  • Item #3447691
  • Manufacturer Part #10-1186
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
24, 32
Brand Model Compatibility:
F6222
Cover Included:
No
Depth:
6
Height:
16
NEMA:
NEMA 4X
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Phase:
3
UL Listed:
Yes
UPC:
053514128470
Volts:
200V
Width:
14