This product requires certification to purchase.

200V Sewage Pump

Zoeller Pump Co

200V Sewage Pump

  • Fast #
  • Part #Z2940009
  • Item #3445773
  • Manufacturer Part #294-0009
4 out of 5 Customer Rating
Brand image
Zoeller Pump Co

200V Sewage Pump

  • Fast #
  • Part #Z2940009
  • Item #3445773
  • Manufacturer Part #294-0009
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Discharge Configuration:
Vertical
Flow Rate:
214 gpm
Height:
21-1/4
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
Type:
Z2940009
UPC:
053514019334
Volts:
200V
Width:
11-3/4