20A Mechanical Pump Switch
20A Mechanical Pump Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for pump models that draw 20 Amps or less of current
- Float is constructed of a durable PVC and polypropylene casing which allows it to withstand harsh wastewater environments
- Variable level float switch, for use in 18" minimum diameter basins
- Includes a mounting bracket and stainless steel clamp for mounting to a float tree or discharge pipe
- Designed for effluent, sewage, and general dewatering applications
- The float can be easily isolated from a nonautomatic pump enabling you to easily troubleshoot an issue
- Maximum operating temperature is 120 °F (50 °C)
- Mechanically activated and does not contain mercury
- 2-year limited warranty giving you extra protection and more peace of mind that your pump is going to turn off and on as expected
Specifications
- AMP:
- 20
- Brand Model Compatibility:
- N53, N98, N137, N264, N267
- CSA Certified:
- No
- Color Finish Name:
- Grey
- Cord Length:
- 25 ft
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Maximum Temperature:
- 120
- Power Source:
- AC, Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 120 Deg F
- UL Listed:
- No
- UPC:
- 053514092634
- Volts:
- 115/230V
- Width:
- 6-1/2 in