This product requires certification to purchase.

20A Polycarbonate Pump Control Panel

Zoeller Pump Co

20A Polycarbonate Pump Control Panel

  • Fast #
  • Part #Z313340001
  • Item #9890442
  • Manufacturer Part #31334-0001
3.3 out of 5 Customer Rating
Brand image
Zoeller Pump Co

20A Polycarbonate Pump Control Panel

  • Fast #
  • Part #Z313340001
  • Item #9890442
  • Manufacturer Part #31334-0001
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5 year limited warranty
  • Red/amber/green LEDs for float switch indicators, pump run, high water, system ready, and HOA functions
  • Ample room for field wiring
  • Test toggle will check all LEDs, globe, and horn
  • Elapsed time and cycle counts via USB port
  • Adjustable settings
  • Requires Certification

Specifications

AMP:
15, 20
Color Finish Name:
Grey
Cover Included:
Yes
Decibel Rating (dB):
95 dB
Depth:
6 in
Height:
12 in
Material:
Plastic
Material Type:
Polycarbonate
Maximum Temperature:
140
NEMA:
NEMA 4X
Phase:
Single Phase
UPC:
053514445836
Volts:
120/208/240V
Width:
10 in