230 Volts 1PH 1.5HP Hex Head EFFLUENT PUMP
230 Volts 1PH 1.5HP Hex Head EFFLUENT PUMP
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Float-operated, submersible (NEMA 6) 2-pole mechanical switch
- Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
- Variable level control systems available
- Upper and lower ball bearings running in bath of oil
Specifications
- AMP:
- 14
- Discharge Configuration:
- Vertical
- Flow Rate:
- 145 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1-1/2 hp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- UPC:
- 053514016241
- Volts:
- 200V
- Width:
- 11-3/4 in