230V 15A Float Switch
230V 15A Float Switch
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Recommended for pump models that draw 15 Amps or less of current
- Float is constructed of a durable PVC and polypropylene casing which allows it to withstand harsh wastewater environments
- Variable level float switch, for use in 18" minimum diameter basins
- Includes a mounting bracket and stainless steel clamp for mounting to a float tree or discharge pipe
- Designed for effluent, sewage, and general dewatering applications
- The float can be easily isolated from a nonautomatic pump enabling you to easily troubleshoot an issue
- Maximum operating temperature is 140 °F (60 °C)
- Mechanically activated and does not contain mercury
- 2-year limited warranty giving you extra protection and more peace of mind that your pump is going to turn off and on as expected
Specifications
- AMP:
- 15
- CSA Certified:
- No
- Color Finish Name:
- Grey
- Cord Length:
- 20 ft
- Height:
- 8
- Length:
- 8
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 053514066253
- Volts:
- 230V
- Width:
- 4-1/2