24 in. Fiberglass Cover
24 in. Fiberglass Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 24 in
- Height:
- 1 in
- Length:
- 28 in
- Material:
- Fiberglass
- Product Type:
- Basin Cover
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UPC:
- 053514113346
- Width:
- 28 in