24 in. Lid for 5083 Series Septic Tank Risers
24 in. Lid for 5083 Series Septic Tank Risers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 5083-0001
- Diameter:
- 24
- Height:
- 1
- Length:
- 28
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Lid, Screw
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 053514092528