24 x 24 in. 115V Sewage Package with Variable Level Float Switch
This product has been replaced by
Manufacturer Part #912-1142
24 x 24 in. 115V Sewage Package with Variable Level Float Switch
Product Details
- 41 gal capacity (25 gal capacity below 4" inlet)
- 2" solids handling pump
- 24" x 24" poly molded basin
- Job ready/assembled
- Maximum temperature rating 130° F
- Internal 2" PVC discharge pipe
Specifications
- AMP:
- 9.4
- Depth:
- 24 in
- Diameter:
- 24 in
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 30 in
- Horsepower:
- 2/5 hp
- Length:
- 40 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 24 in