24 x 72 in. Fiberglass Basin with Cover and Anti-Flotation Ring
24 x 72 in. Fiberglass Basin with Cover and Anti-Flotation Ring
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for residential and commercial applications
- Outdoor basin with solid fiberglass cover and anti-flotation ring, pipe seal kit
- Fiberglass
- 24 In. x 72 In. simplex sump and sewage basin
Documents
Specifications
- CSA Certified:
- No
- Color Finish Name:
- Blue
- Diameter:
- 24 in
- Height:
- 72 in
- Length:
- 28 in
- Material:
- Fiberglass
- Product Type:
- Sump Basin
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Commercial
- UL Listed:
- No
- UPC:
- 053514060992
- Weight:
- 107 lb
- Width:
- 28 in