250V Mechanical Float Switch with 15 ft. Cord
250V Mechanical Float Switch with 15 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Float weight included
- Controls panel or alarm 115/230V 5A - normally open
- Activates 1-1/2" above horizontal
- Snap action mechanical contacts
Specifications
- AMP:
- 0.1, 5
- Cord Length:
- 15 ft
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 053514177737
- Volts:
- 250V
- Width:
- 5 in