This product requires certification to purchase.

3 HP 200-208V Grinder Pump

Zoeller Pump Co

3 HP 200-208V Grinder Pump

  • Fast #
  • Part #Z8410012
  • Item #3446120
  • Manufacturer Part #841-0012
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

3 HP 200-208V Grinder Pump

  • Fast #
  • Part #Z8410012
  • Item #3446120
  • Manufacturer Part #841-0012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable, heavy-duty, finned cast iron construction
  • Hardened stainless steel cutter and disc.
  • Cutters can automatically alternate direction to enhance blade life and free obstructions using the optional reversing box
  • Requires Certification

Specifications

AMP:
12.3
Cord Length:
20 ft
Discharge:
1-1/4 in
Discharge Configuration:
Vertical
Flow Rate:
59 gpm
Height:
24-3/4 in
Horsepower:
2 hp
Impeller:
Non-clogging Vortex
Length:
15 in
Material:
Cast Iron
Maximum Feet of Head:
125
Maximum Temperature:
130
Phase:
Three Phase
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Capacitor Start/Capacitor Run
Pump Phase:
3
RPM:
3450
UPC:
053514170547
Volts:
200V
Width:
12 in