This product requires certification to purchase.

3 in. Cast Iron Unicheck NPT Check Valve

Zoeller Pump Co

3 in. Cast Iron Unicheck NPT Check Valve

  • Fast #
  • Part #Z60300160
  • Item #3446524
  • Manufacturer Part #6030-0160
4.5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

3 in. Cast Iron Unicheck NPT Check Valve

  • Fast #
  • Part #Z60300160
  • Item #3446524
  • Manufacturer Part #6030-0160
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Full flow design with no restrictions.
  • Neoprene gasket and flapper.
  • Can be used in either a vertical or horizontal orientation.
  • Cast iron construction.
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
9 in
Length:
7 in
Material:
Cast Iron
Maximum Temperature:
130
Pressure - Maximum:
50 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
053514039523
Valve Body Material:
Cast Iron
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Type:
Pump Check Valve