3 in. Plastic Slip 150# Ball Valve
3 in. Plastic Slip 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Handle Material:
- PVC
- Height:
- 12 in
- IAPMO Listed:
- No
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 053514176099
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 4.5 lb
- Width:
- 8-1/4 in