This product requires certification to purchase.

3 in. PVC Compression End Fitting

Zoeller Pump Co

3 in. PVC Compression End Fitting

  • Fast #
  • Part #Z300030
  • Item #149149
  • Manufacturer Part #30-0030
4.7 out of 5 Customer Rating
Brand image
Zoeller Pump Co

3 in. PVC Compression End Fitting

  • Fast #
  • Part #Z300030
  • Item #149149
  • Manufacturer Part #30-0030
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary by location
  • Full flow, non-clog design
  • Checks backflow of water and sewer gas
  • Easy installation, no threading of pipe required
  • Corrosion resistant, non-metallic parts
  • Buna N flapper, double shielded with PVC
  • Reduces motor and pump noise from plumbing system
  • Suitable for installation below basin cover
  • Requires Certification

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Height:
18
Length:
13-1/2
Material:
Plastic
Maximum Temperature:
130
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UPC:
053514019617
Valve Seat Material:
Reinforced PTFE
Width:
7