3/10 HP 115V Effluent Pump with Switch Accessory
3/10 HP 115V Effluent Pump with Switch Accessory
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in elevator sumps, transformer vaults, manufacturing facilities
- Audible and Light alarms with dry contacts
- Preset "on" and "off" points differentiates oil and water
- Designed to help protect environment and equipment from the dispersion of oils and/or hydrocarbons
- Alert maintenance personnel of high water or oil detected conditions
- End Connection: NPT
- Discharge: 1 1/2"
- Material: Cast Iron
- Volts: 115V
- Phase: 1
Specifications
- AMP:
- 9.7
- Connection Type:
- NPT
- Discharge:
- 1-1/2 in
- Height:
- 12-1/4 in
- Horsepower:
- 3/10 hp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UPC:
- 053514154752
- Volts:
- 115V
- Width:
- 7-1/2 in