36 in. Blank Cover with Hardware
36 in. Blank Cover with Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 36" blank fiberglass cover
- Stainless steel hardware and seal included
Specifications
- Brand Model Compatibility:
- Fiberglass Cover for 36" Diameter Basin
- Diameter:
- 36 in
- Height:
- 1 in
- Length:
- 40 in
- Material:
- Plastic
- Product Type:
- Basin Cover
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 053514046071