This product requires certification to purchase.

1/3 HP 115V Pre-Assembled Cast Iron Submersible Sump Pump (M63) with 12V Battery Backup

Zoeller Pump Co

Aquanot® Fit 508 1/3 HP 115V Pre-Assembled Cast Iron Submersible Sump Pump (M63) with 12V Battery Backup

  • Fast #
  • Part #Z5080020
  • Item #9930982
  • Manufacturer Part #508-0020
4.7 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Aquanot® Fit 508 1/3 HP 115V Pre-Assembled Cast Iron Submersible Sump Pump (M63) with 12V Battery Backup

  • Fast #
  • Part #Z5080020
  • Item #9930982
  • Manufacturer Part #508-0020
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes the 3/10 HP Model M63 primary pump which comes standard with the Zoeller LED Plug that allows you to check for power at a quick glance
  • A self-testing 12 V DC backup sump pump for basement sump applications
  • A preassembled system of 2 pumps, floats, and a controller designed to work together in a reliable and efficient manner
  • Provides backup support to a primary sump pump when the primary pump is unable to keep up with the water flow or during a power outage
  • Able to provide push notification alerts for a whole host of occurrences that can be selected based on your personal preferences
  • Z Control monitoring and testing capability can be shared with a local Contractor who can monitor alarms and respond to alerts on behalf of the Homeowner
  • A smart, intelligent, and innovative controller monitors pump activation, high water alarm conditions, air locked pump events, power outages and system faults
  • 24/7 backup support for your primary sump pump
  • Engineered, glass-filled thermoplastic vortex impellers
  • Lockable battery box, Battery sold separate
  • Requires Certification

Specifications

AMP:
9.7
Automatic Shut-Off:
Yes
CSA Certified:
No
Collection:
Aquanot® Fit 508
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
43 gpm
Height:
20-1/2
Horsepower:
0.30 hp
Impeller:
Vortex
Length:
20
Maximum Feet of Head:
19
Maximum Temperature:
130
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Motor Type:
Shaded Pole
Pump Phase:
1
RPM:
1550
Turn On/Turn Off Levels:
Turn-on 7-1/4 in/Turn-off 3 in
Type:
Z5080020
UL Listed:
No
UPC:
053514458546
Volts:
115V
Weight:
41
Width:
11