This product requires certification to purchase.

E266 230 Volts 1PH Unlined SEW & DEWTR PUMP

Zoeller Pump Co

E266 230 Volts 1PH Unlined SEW & DEWTR PUMP

  • Fast #
  • Part #Z2660004
  • Item #1849335
  • Manufacturer Part #266-0004
4 out of 5 Customer Rating
Brand image
Zoeller Pump Co

E266 230 Volts 1PH Unlined SEW & DEWTR PUMP

  • Fast #
  • Part #Z2660004
  • Item #1849335
  • Manufacturer Part #266-0004
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil-filled motor and cast iron motor housing for optimal heat dissipation which prevents the pump from overheating
  • Nonautomatic pump (Piggyback variable level float switch available separately)
  • Corrosion resistant engineered plastic vortex impeller to allow free passage of 2" spherical solids which prevents clogging and increases reliability
  • Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
  • Stainless steel screws and handle to prevent rust and corrosion
  • 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
  • Comes with a 3-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
  • Requires Certification

Recommended Accessories


Specifications

AMP:
4.7
Built-In Grinder:
No
CSA Certified:
No
Cord Length:
15 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
115 gpm
Height:
16-1/4 in
Horsepower:
1/2 hp
Impeller:
Non-clogging Vortex
Length:
13-1/2 in
Material:
Cast Iron
Maximum Feet of Head:
20.5
Maximum Temperature:
130
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
1725
UL Listed:
No
UPC:
053514017590
Volts:
230V
Weight:
40 lb
Width:
11 in