E405 230 Volts 1PH
E405 230 Volts 1PH
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- US made by quality craftsman
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- 100% factory tested under water to ensure quality and reliability
Specifications
- AMP:
- 19
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Cord Length:
- 20 ft
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 361 gpm
- Height:
- 45 in
- Horsepower:
- 3 hp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- UPC:
- 053514025588
- Volts:
- 230V
- Width:
- 24-1/2 in