This product requires certification to purchase.

1 HP 230V Non-Automatic Cast Iron Sump Pump

Zoeller Pump Co

Flow-Mate 1 HP 230V Non-Automatic Cast Iron Sump Pump

  • Fast #
  • Part #Z1400004
  • Item #872561
  • Manufacturer Part #140-0004
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Flow-Mate 1 HP 230V Non-Automatic Cast Iron Sump Pump

  • Fast #
  • Part #Z1400004
  • Item #872561
  • Manufacturer Part #140-0004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil-filled and hermetically-sealed, automatic reset thermal overload protection
  • Carbon/Ceramic mechanical shaft seals
  • Stainless steel bolts and lifting handle
  • Upper sleeve and lower ball bearing running in bath of oil
  • Complies with Southern California and Texas requirements
  • Aluminum anode rod
  • 6 year tank and parts warranty
  • Requires Certification

Specifications

AMP:
6
Collection:
Flow-Mate
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
86 gpm
Height:
16-1/2 in
Horsepower:
1 hp
Impeller:
Thermoplastic
Length:
13-3/4 in
Material:
Cast Iron
Maximum Feet of Head:
50
Maximum Temperature:
130
Product Type:
Submersible
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
UPC:
053514062125
Volts:
230V
Width:
11 in