1/2 HP 115V Cast Iron Submersible Sump Pump (BN137)
Flow-Mate 1/2 HP 115V Cast Iron Submersible Sump Pump (BN137)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil filled for optimal heat dissipation: This design minimizes concerns about the pump overheating or breaking down due to extreme heat generation during extended-use applications.
- Nonautomatic pump with piggyback variable level float switch which allows you to adjust the on/off level for optimal runtime
- Durable, cast iron construction - switch case motor and pump housing, base and impeller
- Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
- Stainless steel screws, handle and hardware to prevent rust and corrosion
- 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
- Comes with a 3-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
Specifications
- AMP:
- 9.4
- Automatic Shut-Off:
- Yes
- CSA Certified:
- No
- Collection:
- Flow-Mate
- Connection Type:
- FPT
- Cord Length:
- 15 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 90 gpm
- Height:
- 13-3/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Vortex
- Length:
- 11 in
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 130
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Split Phase
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- No
- UPC:
- 053514014278
- Volts:
- 115V
- Weight:
- 48 lb
- Width:
- 11 in