This product requires certification to purchase.

1/2 HP 230V Non-Automatic Cast Iron Submersible Sump Pump

Zoeller Pump Co

Flow-Mate 1/2 HP 230V Non-Automatic Cast Iron Submersible Sump Pump

  • Fast #
  • Part #Z1370036
  • Item #3447505
  • Manufacturer Part #137-0036
4.5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Flow-Mate 1/2 HP 230V Non-Automatic Cast Iron Submersible Sump Pump

  • Fast #
  • Part #Z1370036
  • Item #3447505
  • Manufacturer Part #137-0036
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For sump and effluent applications
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Oil filled and hermetically sealed
  • No screens to clog
  • Passes 5/8" spherical solids
  • Requires Certification

Specifications

AMP:
2
ASTM:
ASTM Class 25
Built-In Grinder:
No
Coating:
Epoxy
Collection:
Flow-Mate
Cord Length:
15 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
93 gpm
Height:
13-3/4
Horsepower:
1/2 hp
Impeller:
Non-clogging Vortex
Length:
11
Material:
Cast Iron
Maximum Feet of Head:
26
Maximum Temperature:
130
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Split Phase
Pump Phase:
3
RPM:
1750
UL Listed:
No
UPC:
053514014186
Volts:
230V
Width:
11