This product requires certification to purchase.

G165 460V 3PH CSA UL

Zoeller Pump Co

G165 460V 3PH CSA UL

  • Fast #
  • Part #Z1650008
  • Item #3446314
  • Manufacturer Part #165-0008
4.2 out of 5 Customer Rating
Brand image
Zoeller Pump Co

G165 460V 3PH CSA UL

  • Fast #
  • Part #Z1650008
  • Item #3446314
  • Manufacturer Part #165-0008
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil-filled motor and cast iron motor housing for optimal heat dissipation which prevents the pump from overheating
  • Nonautomatic pump that requires a control panel and switches to set the on/off levels
  • Corrosion resistant cast iron vortex impeller to allow free passage of 2" spherical solids which prevents clogging and increases reliability
  • Stainless steel screws, handle, and hardware to prevent rust and corrosion
  • Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
  • 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
  • Comes with a 1-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
  • Requires Certification

Specifications

AMP:
3.7
Built-In Grinder:
No
CSA Certified:
No
Cord Length:
20 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
61 gpm
Height:
21-1/4
Horsepower:
1 hp
Impeller:
Non-clogging Vortex
Length:
14-3/4
Material:
Cast Iron
Maximum Feet of Head:
86.5
Maximum Temperature:
130
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
RPM:
3450
Type:
Z1650008
UL Listed:
No
UPC:
053514015329
Volts:
460V
Weight:
82
Width:
11-3/4