M137 25CD 115 Volts 1PH CSA Unlined
M137 25CD 115 Volts 1PH CSA Unlined
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For sump and effluent applications
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- 100% factory tested under water to ensure quality and reliability
- Oil filled and hermetically sealed
- No screens to clog
- Passes 5/8" spherical solids
Specifications
- AMP:
- 10.7
- Cord Length:
- 10 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 93 gom
- Height:
- 13-3/4
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 11
- Material:
- Cast Iron
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 130
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Split Phase
- Pump Phase:
- 1
- RPM:
- 1750
- Type:
- Z1370007
- UPC:
- 053514013998
- Volts:
- 115V
- Width:
- 11