This product requires certification to purchase.

M267 15CD 115 Volts 1PH CSA Unlined

Zoeller Pump Co

M267 15CD 115 Volts 1PH CSA Unlined

  • Fast #
  • Part #Z2670008
  • Item #3446280
  • Manufacturer Part #267-0008
3.4 out of 5 Customer Rating
Brand image
Zoeller Pump Co

M267 15CD 115 Volts 1PH CSA Unlined

  • Fast #
  • Part #Z2670008
  • Item #3446280
  • Manufacturer Part #267-0008
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Split phase or 3 phase
  • Cast iron cap, motor housing, and pump housing
  • Non-clogging vortex impeller
  • Corrosion-resistant, powder coated epoxy paint
  • 100% factory tested
  • Cast iron or engineered plastic base
  • Requires Certification

Specifications

AMP:
10.4
Cord Length:
10 ft
Discharge Configuration:
Vertical
Flow Rate:
128 gpm
Height:
16-1/4 in
Horsepower:
1/2 hp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Split Phase
Pump Phase:
1
UPC:
053514017675
Volts:
115V
Width:
11 in