This product requires certification to purchase.

1/3 HP 230V Cast Iron Submersible Sump Pump

Zoeller Pump Co

Mighty-Mate 1/3 HP 230V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #Z530003
  • Item #874104
  • Manufacturer Part #53-0003
3.3 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Mighty-Mate 1/3 HP 230V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #Z530003
  • Item #874104
  • Manufacturer Part #53-0003
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil-filled motor and cast iron motor housing for optimal heat dissipation which prevents the pump from overheating
  • Automatic pump with a time-tested, reliable, preset, built-in snap action switch that makes for easy installation
  • Corrosion resistant engineered plastic vortex impeller to allow free passage of solids which prevents clogging and lessens downtime
  • Stainless steel float guard that prevents material or debris from collecting on the float ensuring proper operation every time
  • Solid, buoyant, polypropylene float to eliminate the possibility of water infiltration allowing the float to remain buoyant and functional at all times
  • Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
  • Stainless steel screws, switch arm, guard, handle and hardware to prevent rust and corrosion over the life of the pump
  • 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
  • Comes with a 3-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
  • Made in USA
  • Requires Certification

Specifications

AMP:
4.8
CSA Certified:
No
Coating:
Epoxy
Collection:
Mighty-Mate
Cord Length:
9 ft
Corded Cordless:
Corded
Depth:
7-7/8 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
43 gpm
Height:
10-1/4 in
Horsepower:
0.30 hp
Impeller:
Vortex
Length:
10-1/4 in
Maximum Feet of Head:
19
Maximum Temperature:
130
Product Type:
Submersible
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Shaded Pole
Pump Phase:
1
RPM:
1550
Turn On/Turn Off Levels:
Turn-on 7-1/4 in/Turn-off 3 in
UL Listed:
No
UPC:
053514023621
Volts:
230V
Weight:
23 lb
Width:
7-3/4 in