NEMA 4X Oil Smart Pump Alarm with Dual Sensor for Oil and Water
NEMA 4X Oil Smart Pump Alarm with Dual Sensor for Oil and Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cord Length:
- 50 ft
- Height:
- 10
- Length:
- 21-1/2
- Type:
- Z102822
- UPC:
- 535142815330
- Volts:
- 460V
- Weight:
- 12
- Width:
- 19-1/2