115V Duplex Control Alarm and Pump Switch
Oil Smart 115V Duplex Control Alarm and Pump Switch
Frequently Purchased Together
Product Details
Product Details
- Operates 115 V pumps from 0-20A
- For indoor/outdoor use (Nema 4X)
- Audible alarm with top mounted beacon alarm light
- Includes Oil Smart switch and alarm switch for two pumps
- 6-year limited tank and parts warranty
Specifications
- AMP:
- 30
- Capacity:
- 1792 cu in
- Collection:
- Oil Smart
- Cover Included:
- No
- Depth:
- 8 in
- Length:
- 16 in
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 10 in