15A Pump Control Panel
Pivot Pro Series 15A Pump Control Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 year limited warranty
- Red/amber/green LEDs for float switch indicators, pump run, high water, system ready, and HOA functions
- Ample room for field wiring
- Test toggle will check all LEDs, globe, and horn
- Elapsed time and cycle counts via USB port & LCD
- Lockable LCD menu allows for easy access to status, counters, and settings
- Seal fail indicator/alarm for each pump (feature requires moisture sensor in pump)
- Thermal trip indicator/alarm for each pump (feature requires thermal sensor in pump)
- Lead/lag selector with pump run ratio settings
- Float switch logic choices: Smart or relay, 3 or 4 float, SLLH or SLHL
Specifications
- AMP:
- 15, 7
- Collection:
- Pivot Pro Series
- Decibel Rating (dB):
- 95 dB
- Depth:
- 6
- NEMA:
- NEMA 4X
- Phase:
- Single Phase
- UPC:
- 053514441661