This product requires certification to purchase.

Elongated Toilet Bowl in White

Zoeller Pump Co

Qwik Jon® Elongated Toilet Bowl in White

  • Fast #
  • Part #Z2022000
  • Item #3143097
  • Manufacturer Part #202-2000
3.4 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Qwik Jon® Elongated Toilet Bowl in White

  • Fast #
  • Part #Z2022000
  • Item #3143097
  • Manufacturer Part #202-2000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Qwik Jon® ultima
  • Economical sewage system designed for freestanding or built-in installation
  • Comfort height and ADA compliant rear outlet toilet with elongated bowl
  • Perfect for basements, cabins, workshops, garages, additions, pool houses, manufacturing facilities, etc.
  • Requires grinder pump (Z2021000) and tank (Z202300)
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
15-16 in
Height
17-1/2 in
Length
28 in
Toilet Bowl Height
15-1/2 in
Toilet Bowl Length
30 in
Toilet Bowl Width
15-3/4 in
Toilet Rough-In
17-1/2 in
Width
28 in
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Qwik Jon®
Color Finish Category
Whites
Color Finish Name
White
Material
Ceramic
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.3.4
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.9
GSA Approved
No
MA Approved
No
UPC
053514195045