This product requires certification to purchase.

24 in. Fiberglass Basin with 1-Piece Steel Cover

Zoeller Pump Co

Solid 24 in. Fiberglass Basin with 1-Piece Steel Cover

  • Fast #
  • Part #Z310004
  • Item #873130
  • Manufacturer Part #31-0004
4.1 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Solid 24 in. Fiberglass Basin with 1-Piece Steel Cover

  • Fast #
  • Part #Z310004
  • Item #873130
  • Manufacturer Part #31-0004
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used on Sewage Pump
  • 2 In. vent, 2 In. discharge, solid steel cover, 4 In. cast iron hub
  • Requires Certification

Documents


Specifications

Collection:
Solid
Diameter:
24 in
Discharge:
2 in
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
36 in
Length:
24 in
Material:
Steel
Product Type:
Sump Basin
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UPC:
053514019808
Width:
30 in