Stainless Steel Intermediate Rail Bracket 1-1/4", 1-1/12" and 2" Discharge
Stainless Steel Intermediate Rail Bracket 1-1/4", 1-1/12" and 2" Discharge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ductile iron powder coated
Specifications
- CSA Certified:
- No
- Color Finish Name:
- Grey
- Discharge:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Commercial
- UL Listed:
- No
- UPC:
- 053514346423