1 hp 200V 118 gpm Cast Iron 1-Phase Non Auto Sewage Pump
Waste-Mate 1 hp 200V 118 gpm Cast Iron 1-Phase Non Auto Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 12
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 No. 108
- Coating:
- Epoxy
- Collection:
- Waste-Mate
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 214 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 75
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 15-3/4 in/Turn-off 5 in
- UL Listed:
- Yes
- UPC:
- 053514019136
- Volts:
- 200V
- Width:
- 11-3/4 in