1/2 HP 115V Non Automatic Cast Iron Effluent Pump with 15 ft. Cord
Waste-Mate 1/2 HP 115V Non Automatic Cast Iron Effluent Pump with 15 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 11-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Nonautomatic operation that will require a piggyback float switch or control switch with a control panel run the pump
- Cast iron vortex impeller allows the free passage of 2" spherical solids which prevents clogging and increases reliability
- Stainless steel screws, handle, and hardware to prevent rust and corrosion
- Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
- 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
- Comes with a 1-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
Specifications
- AMP:
- 10.3
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- No
- Coating:
- Powder Coated
- Collection:
- Waste-Mate
- Connection Type:
- NPT
- Cord Length:
- 15 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 127 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-Clogging Vortex
- Length:
- 14-3/4 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 130
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- No
- UPC:
- 053514018351
- Volts:
- 115V
- Weight:
- 78 lb
- Width:
- 11-3/4 in