This product requires certification to purchase.

230 V Non-Automatic Pump

Zoeller Pump Co

Waste-Mate 230 V Non-Automatic Pump

  • Fast #
  • Part #Z2820004
  • Item #873946
  • Manufacturer Part #282-0004
4.6 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Waste-Mate 230 V Non-Automatic Pump

  • Fast #
  • Part #Z2820004
  • Item #873946
  • Manufacturer Part #282-0004
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 11
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable switch case, base, motor, and pump housing
  • No sheet metal parts to rust or corrode
  • Oil filled, hermetically sealed, automatic reset, and thermal overload protected motor
  • corrosion-resistant finish
  • Requires Certification

Specifications

AMP:
5
Built-In Grinder:
No
CSA Certified:
Yes
Collection:
Waste-Mate
Cord Length:
15 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
179 gpm
Height:
21-1/4 in
Horsepower:
1/2 hp
Product Type:
Effluent Pump
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
1725
UL Listed:
Yes
UPC:
053514018375
Volts:
230V
Width:
11-3/4 in