3 in. 1 hp High Head Submersible Sewage Pump
Waste-Mate 3 in. 1 hp High Head Submersible Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Waste-Mate high head sewage pump is ideal for areas with long discharge runs or high heads that a standard sewage pump won’t handle
- Will provide years of trouble free pumping for sewage applications
- All Zoeller motors are designed with “Reserve Power” meaning they will not overload at any point on the curve
- Heavy cast iron construction
- The body is powder coated for corrosion resistance
- Heads to 75 Feet
Specifications
- AMP:
- 7.6
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 120
- Coating:
- Epoxy, Powder Coated
- Collection:
- Waste-Mate
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge Configuration:
- Vertical
- Flow Rate:
- 214 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 50
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 053514019143
- Volts:
- 230V
- Width:
- 11-3/4 in