This product requires certification to purchase.

Zoeller Pump Co

  • Fast #
  • Part #Z2880004
  • Item #3445567
  • Manufacturer Part #288-0004
4.1 out of 5 Customer Rating
Brand image
Zoeller Pump Co

  • Fast #
  • Part #Z2880004
  • Item #3445567
  • Manufacturer Part #288-0004
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
21-1/4 in
Length:
14-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Phase:
1
UPC:
053514018917
Volts:
230V
Width:
11-3/4 in