This product requires certification to purchase.

1/4 in. Plastic and Steel Pipe Clamp

ZSi-Foster

1/4 in. Plastic and Steel Pipe Clamp

  • Fast #
  • Part #ZUX1412
  • Item #9302676
  • Manufacturer Part #UX1412
4 out of 5 Customer Rating
Brand image
ZSi-Foster

1/4 in. Plastic and Steel Pipe Clamp

  • Fast #
  • Part #ZUX1412
  • Item #9302676
  • Manufacturer Part #UX1412
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Temperature range: -70° F to +250° F (-200° C to +125° C)
  • Flammability is Self-Extinguishing as tested under ASTM D 635
  • Maintains thermal barrier protection
  • Prevents condensation
  • Properly supports pipe and tube
  • Absorbs vibration
  • Polyurethane foam laminated with a rubber lining
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fits Pipe Size
1/4 in
Length
2-187/200 in
Weight
0.38 lb
Characteristics & Features
Material
Plastic, Steel
Material Type
Polyurethane Foam
Warranty & Product Information
Product Type
Pipe Clamp
UPC
840722135242