2 in. Plastic and Steel Heavy Pipe Assembly
2 in. Plastic and Steel Heavy Pipe Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Industrial, Press Technology, Control Technology, Mobile, Marine Hydraulics
- Coating:
- Green
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 4-33/100 in
- Length:
- 5-9/10 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene
- Product Type:
- Heavy Pipe Assembly
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm (For more information go to www.p65warnings.ca.gov)
- UL Listed:
- No
- UPC:
- 840722103661
- Width:
- 1-77/100 in