1/2 in. General Purpose Pipe Clamp
Cush-A-Therm™ 1/2 in. General Purpose Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Cush-A-Therm™
- Diameter - Outside:
- 2-1/2 in
- Fits Pipe Size:
- 1/2 in
- Length:
- 2-19/20
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 840722133194