1/2 in. Plastic and Rubber Strut Pipe Clamp
Cush-A-Therm™ 1/2 in. Plastic and Rubber Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Collection:
- Cush-A-Therm™
- Fits Pipe Size:
- 1/2 in
- Length:
- 2-19/20
- Material:
- Plastic, Rubber
- Material Type:
- Polyurethane
- Product Type:
- Pipe Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 1 in
- UL Listed:
- No
- UPC:
- 840722133941