This product requires certification to purchase.

1-1/8 in. Rubber General Purpose Pipe Clamp

ZSi-Foster

Cush-A-Therm™ 1-1/8 in. Rubber General Purpose Pipe Clamp

  • Fast #
  • Part #ZUX11834
  • Item #7055510
  • Manufacturer Part #UX11834
5 out of 5 Customer Rating
Brand image
ZSi-Foster

Cush-A-Therm™ 1-1/8 in. Rubber General Purpose Pipe Clamp

  • Fast #
  • Part #ZUX11834
  • Item #7055510
  • Manufacturer Part #UX11834
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
2-5/8 in
Fits Pipe Size
1-1/8 in
Length
2-19/20 in
Characteristics & Features
Collection
Cush-A-Therm™
Material
Plastic
Material Type
Polyurethane
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm (For more information go to www.p65warnings.ca.gov)
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
UL Listed
No
UPC
840722133187