1-3/8 in. Steel Pipe Clamp
Cush-A-Therm™ 1-3/8 in. Steel Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Cush-A-Therma clamp is a perfect crush resistant airtight seal for chilled refrigeration or mechanical pipe lines that require continuous insulation
- The rigid foam construction has an insulating tape inner lining which supports tube and absorbs vibration of operating pipe lines
- The outer cover consists of a special rubber coating which seals the cushion after installation in order to prevent condensation
- Its strong closed-cell structure is ideal for liquid cooling lines to prevent condensation, save energy, and maintain the vapor barrier
Documents
Specifications
- ASTM:
- ASTM D-635, ASTM E-84
- Application:
- Mechanical Piping, Refrigeration
- Coating:
- Electrogalvanized
- Collection:
- Cush-A-Therm™
- Diameter - Outside:
- 2-7/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 2-19/20
- Material:
- Plastic, Rubber, Steel, Zinc
- Material Type:
- Polyurethane Foam
- Product Type:
- Pipe Clamp
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm (For more information go to www.p65warnings.ca.gov)
- UL Listed:
- UL 723
- UPC:
- 840722133286