This product requires certification to purchase.

1-5/8 in. Steel Pipe Clamp

ZSi-Foster

Cush-A-Therm™ 1-5/8 in. Steel Pipe Clamp

  • Fast #
  • Part #ZUX15834
  • Item #7055464
  • Manufacturer Part #UX15834
4.8 out of 5 Customer Rating
Brand image
ZSi-Foster

Cush-A-Therm™ 1-5/8 in. Steel Pipe Clamp

  • Fast #
  • Part #ZUX15834
  • Item #7055464
  • Manufacturer Part #UX15834
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cush-A-Therma clamp is a perfect crush resistant airtight seal for chilled refrigeration or mechanical pipe lines that require continuous insulation
  • The rigid foam construction has an insulating tape inner lining which supports tube and absorbs vibration of operating pipe lines
  • The outer cover consists of a special rubber coating which seals the cushion after installation in order to prevent condensation
  • Its strong closed-cell structure is ideal for liquid cooling lines to prevent condensation, save energy, and maintain the vapor barrier
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
3-1/8 in
Fits Pipe Size
1-5/8 in
Length
2-19/20 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Cush-A-Therm™
Material
Plastic, Rubber, Steel, Zinc
Material Type
Polyurethane Foam
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm (For more information go to www.p65warnings.ca.gov)
Warranty & Product Information
Application
Mechanical Piping, Refrigeration
ASTM
ASTM D-635, ASTM E-84
FM Approved
No
IAPMO Listed
No
Product Type
Pipe Clamp
UL Listed
UL 723
UPC
840722133330