This product requires certification to purchase.

3/4 in. Plastic and Rubber Strut Pipe Clamp

ZSi-Foster

Cush-A-Therm™ 3/4 in. Plastic and Rubber Strut Pipe Clamp

  • Fast #
  • Part #ZUX3434
  • Item #7055469
  • Manufacturer Part #UX3434
3.3 out of 5 Customer Rating
Brand image
ZSi-Foster

Cush-A-Therm™ 3/4 in. Plastic and Rubber Strut Pipe Clamp

  • Fast #
  • Part #ZUX3434
  • Item #7055469
  • Manufacturer Part #UX3434
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Length
2-19/20 in
Thickness
3/4 in
Characteristics & Features
Collection
Cush-A-Therm™
Material
Plastic, Rubber
Material Type
Polyurethane
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Pipe Clamp
UL Listed
No
UPC
840722133736