5/8 in. Zinc Plated Stainless Steel Strut Pipe Clamp
Cush-A-Therm™ 5/8 in. Zinc Plated Stainless Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temperature range: -70°F to +250°F (-200°C to +125°C)
- Flammability is self-extinguishing as tested under ASTM D 635
- Maintains thermal barrier protection
- Prevents condensation
- Properly supports pipe and tube
- Absorbs vibration
- Polyurethane foam laminated with a rubber lining
Documents
Specifications
- ASTM:
- ASTM D-635, ASTM G-7
- Application:
- Pipe, Copper Tubing
- Coating:
- Zinc Plated
- Collection:
- Cush-A-Therm™
- Fits Pipe Size:
- 5/8 in
- Length:
- 2-19/20 in
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- Polyurethane
- Product Type:
- Pipe Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 3/4 in
- UL Listed:
- No
- UPC:
- 840722133934