This product requires certification to purchase.

3/4 in. Stainless Steel Pipe Clamp

ZSi-Foster

Omega Series™ 3/4 in. Stainless Steel Pipe Clamp

  • Fast #
  • Part #Z018MS020
  • Item #7234080
  • Manufacturer Part #018MS020
3.1 out of 5 Customer Rating
Brand image
ZSi-Foster

Omega Series™ 3/4 in. Stainless Steel Pipe Clamp

  • Fast #
  • Part #Z018MS020
  • Item #7234080
  • Manufacturer Part #018MS020
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Campbell, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Hoses, Pipe Support
Collection:
Omega Series™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
1-1/16 in
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
3/4 in
Height:
1-2/5 in
IAPMO Listed:
No
Length:
2-61/64 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Pipe Clamp
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm (For more information go to www.p65warnings.ca.gov)
UL Listed:
No
UPC:
840722101360
Width:
63/64 in
Work Load Limit:
50 lb