*CVR* 16" HD DRN
*CVR* 16" HD DRN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dura-Coated cast iron body with cast iron, polished bronze, or polished nickel bronze top available
Specifications
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Shape:
- Square
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ZZ6624NH
- UPC:
- 670240091320