*CVR* WALL CLOSET SUPPORT SYSTEM AD
*CVR* WALL CLOSET SUPPORT SYSTEM AD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall closet support system
- 300 lb. load capacity
- 4" NPT rear connection
Specifications
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Depth:
- 3-3/4
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Height:
- 14-7/8
- Length:
- 3-3/4
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ZZ1212SDO
- UPC:
- 670240410916
- Width:
- 11-1/2